Zoro Homepage

CommercialLiteLEDbacklitLCDTV

  • Mfr # 65PK340S0UB

  • Zoro # G622640018


product price: $1,447.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Dynamic Contrast Ratio
1,000,000:1
Scan Format
2160p
Operating System
WebOS
Brightness
300 Nit
Screen Size
65"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65PK340S0UB
Zoro #
G622640018
UPC #
195174129388
Country of Origin
Mexico

Dimensions

Screen Size
65"
Viewable Screen Size
65"

Details

Dynamic Contrast Ratio
1,000,000:1
Scan Format
2160p
Operating System
WebOS
Brightness
300 Nit
Display Resolution
3840 x 2160
Backlight Technology
Direct LED
Number of Screens
1
Maximum LED Life
3.4 Year
Item
Digital Signage Display
Ethernet
Yes

Description

Digital (ATSC / Clear QAM), Analog (NTSC), Teletext (Auto Teletext), Global IPTV Support (IP Streaming),webOS25, Smart Home (Launcher Bar), Quick Access, Web Browser, Pre-Loaded App (YouTube Only), SDP Server Compatibility, SW Clock (World Clock / Alarm), Mood Display, HDMI-ARC (ARC, HDMI2), Vertical Setup, Fail Over, Play Via URL, Crestron Certi. Compatibility, DPM (Digital Power Management), Time Scheduler, NTP Sync Timer, Embedded CM (Contents Manager), Embedded GM (Group Manager),Control / Control Plus, CMS (Premium), Simple Editor, LG ConnectedCare,HDMI In (2 (2.0)), USB (2.0), RF In (Only 75 ), RS-232C (Phone Jack, 4 Pin (86/65/55/50/43 ), External Speaker Out (3.5 mm Phone Jack (65/55/50/43 )), RF In (86/65/55/50/43 ), Digital Audio Out (Optical), RS-232C (Phone Jack, 4 Pin (Only 75 )), External Speaker Out (3.5 mm Phone Jack (86/75 )), RJ45 (Usage Purpose (LAN)),USB Cloning, WOL, SNMP, Diagnostics (Self Diagnostics (USB)), SI Compatible Protocol (TV Link Tuner), HTNG-CEC, Simplink (HDMI-CEC (1.4)), IR Out (RS-232C Phone Jack Type), Multi IR Code, Hotel Mode / PDM / Installer Menu, Lock Mode (Limited), Port Block, Welcome Screen (Splash Image), Insert Image, IP Channel Manager, External Speaker Out (Audio Out with 3.5 mm Phone Jack), Moving Picture Playback (SD / HD / Plus HD), Auto Off / Sleep Timer, Energy Saving Mode, Motion Eye Care

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.