Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CommercialLiteLEDbacklitLCDTV

  • Mfr # 75PK640S0UA

  • Zoro # G422639748


product price: $1,916.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Internet Access
Yes
PC Streaming
Yes
VESA Mount Standard
300 x 300
Digital Tuner
ATSC, ClearQAM
Video Signal Standard
4K UHDTV
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75PK640S0UA
Zoro #
G422639748
UPC #
195174132814
Country of Origin
Mexico

Dimensions

Height
37.79" (960 mm)
Viewable Screen Size
75"
Depth(6)
2.35" (60 mm)
Width
65.66" (1668 mm)
Screen Size
75"

Details

Internet Access
Yes
PC Streaming
Yes
VESA Mount Standard
300 x 300
Digital Tuner
ATSC, ClearQAM
Video Signal Standard
4K UHDTV
Ethernet
Yes
VESA Mount Compatible
Yes
Bluetooth
Yes
Wireless LAN
Yes
Item
Smart LED-LCD TV
Operating System
webOS 25
Scan Format
2160p
Maximum Resolution
3840 x 2160
Backlight Technology
Direct LED

Description

Digital (ATSC / Clear QAM), Analog (NTSC), Teletext (Auto Teletext), Global IPTV Support (IP Streaming), webOS25, Smart Home (Launcher Bar), Quick Access, Web Browser, Pre-Loaded App (YouTube Only), SDP Server Compatibility, SW Clock (World Clock / Alarm), Mood Di, Vertical Setup, Fail Over, Play via URL, Crestron Certi. Compatibility, DPM (Digital Power Management), Time Scheduler, NTP Sync Timer, BEACON, Embedded CM (Content Manager), Embedded GM (Group Manager),Control / Control Plus, CMS (Premium), Simple Editor, LG Connected Care, HDMI In (2.0), USB (2.0), RF In (Only 75 ), RS-232C (Phone Jack, 4 Pin (86/65/55/50/43 ), External Speaker Out (3.5 mm Phone Jack (65/55/50/43 )), RF In (86/65/55/50/43 ), Digital Audio Out (Optical), RS-232C (Phone Jack, 4 Pin (86/65/55/50/43 ), External Speaker Out (3.5 mm Phone Jack (86/75 )), RJ45 (Usage Purpose (LAN)), USB Cloning, WOL, SNMP, Diagnostics (Self Diagnostics (USB)), SI Compatible Protocol (TV Link Tuner), HTNG-CEC, Sim plink (HDMI-CEC (1.4)), IR Out (RS-232C Phone Jack Type), Multi IR Code, Hotel Mode / PDM / Installer Menu, Lock Mode (Limited), Port Block, Welcome Screen (Splash Image), Insert Image, IP Channel Manager, External Speaker Out (Audio Out with 3.5 mm Phone Jack), Moving Picture Playback (SD / HD / Plus HD), Auto Off / Sleep Timer, Energy Saving Mode, Motion Eye Care.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.