CommercialLiteLEDbacklitLCDTV
Mfr # 86PK640S0UA
Zoro # G622639968
product price: $2,564.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
Key Features
Digital Tuner
ClearQAM, ATSC
Viewable Screen Size
86"
Video Signal Standard
4K UHDTV
Operating System
webOS 25
Internet Access
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
86PK640S0UA
Zoro #
G622639968
UPC #
195174132807
Country of Origin
Mexico
Dimensions
Viewable Screen Size
86"
Screen Size
86"
Details
Digital Tuner
ClearQAM, ATSC
Video Signal Standard
4K UHDTV
Operating System
webOS 25
Internet Access
Yes
Ethernet
Yes
Bluetooth
Yes
Backlight Technology
Direct LED
Scan Format
2160p
HDMI
Yes
PC Streaming
Yes
Item
Smart LED-LCD TV
Wireless LAN
Yes
Maximum Resolution
3840 x 2160
Description
Digital (ATSC / Clear QAM), Analog (NTSC), Teletext (Auto Teletext), Global IPTV Support (IP Streaming), webOS25, Smart Home (Launcher Bar), Quick Access, Web Browser, Pre-Loaded App (YouTube Only), SDP Server Compatibility, SW Clock (World Clock / Alarm), Mood Di, Vertical Setup, Fail Over, Play via URL, Crestron Certi. Compatibility, DPM (Digital Power Management), Time Scheduler, NTP Sync Timer, BEACON, Embedded CM (Content Manager), Embedded GM (Group Manager),Control / Control Plus, CMS (Premium), Simple Editor, LG Connected Care, HDMI In (2.0), USB (2.0), RF In (Only 75 ), RS-232C (Phone Jack, 4 Pin (86/65/55/50/43 ), External Speaker Out (3.5 mm Phone Jack (65/55/50/43 )), RF In (86/65/55/50/43 ), Digital Audio Out (Optical), RS-232C (Phone Jack, 4 Pin (86/65/55/50/43 ), External Speaker Out (3.5 mm Phone Jack (86/75 )), RJ45 (Usage Purpose (LAN)), USB Cloning, WOL, SNMP, Diagnostics (Self Diagnostics (USB)), SI Compatible Protocol (TV Link Tuner), HTNG-CEC, Sim plink (HDMI-CEC (1.4)), IR Out (RS-232C Phone Jack Type), Multi IR Code, Hotel Mode / PDM / Installer Menu, Lock Mode (Limited), Port Block, Welcome Screen (Splash Image), Insert Image, IP Channel Manager, External Speaker Out (Audio Out with 3.5 mm Phone Jack), Moving Picture Playback (SD / HD / Plus HD), Auto Off / Sleep Timer, Energy Saving Mode, Motion Eye Care.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.