Zoro Homepage

Compressor, 30800 BtuH

  • Mfr # APG031KACS

  • Zoro # G211221284


product price: $790.99
/ea
Free Shipping & Returns

Key Features

Voltage
208 to 230V AC
Phase
Single
Evaporating Temp @ ARI Standards
45 Degrees F
Return Gas Temp @ ARI Standards
65 Degrees F
Includes
Grommets, Sleeve
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APG031KACS
Zoro #
G211221284
UPC #
0048231605342
Country of Origin
Korea, Republic of

Dimensions

Mounting Height
1 1/8 in
Discharge Line Connection Size
1/2 in
Overall Length
11 in
Mounting Width
7 1/2 in
Suction Line Connection Size
3/4 in
Overall Height
22 in
Overall Width
11 in
Mounting Length
7 1/2 in

Details

Item
Compressor
Voltage
208 to 230V AC
Phase
Single
Evaporating Temp @ ARI Standards
45 Degrees F
Return Gas Temp @ ARI Standards
65 Degrees F
Includes
Grommets, Sleeve
Condensing Temp @ ARI Standards
130 Degrees F
Liquid Temp @ ARI Standards
115 Degrees F
Ambient Temp @ ARI Standards
95 Degrees F
Standards
UL Listed
Current
13 A
Discharge Line Connection Gender
Female
Product Type
Compressor
Warranty
1 yr
Suction Line Connection Type
Sweat
Compressor Protection
Hermetic
Cooling Capacity
30,800 BtuH
For Lubricant Type
Polyol Ester
Horsepower
3 hp
Running Capacitance
45/370
Starting Capacitance
187/198
Electrical Connection Type
Molded Plug
Frequency
60 Hz
Application Temperature
Air Conditioning
For Refrigerant Type
R-410A
Compressor Type
Scroll
A2L Compatibility
Not A2L Compatible
Power Consumption
2,600 W
Suction Line Connection Gender
Female
Discharge Line Connection Type
Sweat
For Refrigerant Group
HFC

Description

Compressor, Voltage 208 to 230V AC, Single Phase, Evaporating Temp @ ARI Standards 45 Degrees F, Condensing Temp @ ARI Standards 130 Degrees F, Return Gas Temp @ ARI Standards 65 Degrees F, Ambient Temp @ ARI Standards 95 Degrees F, Liquid Temp @ ARI Standards 115 Degrees F, Standards UL Listed, Includes Grommets, Sleeve

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.