Zoro Homepage

Compressor, 34350 BtuH

  • Mfr # ABG034KACS

  • Zoro # G611221280


product price: $947.99
/ea
Free Shipping & Returns

Key Features

Voltage
208 to 230V AC
Phase
Single
Liquid Temp @ ARI Standards
115 Degrees F
Return Gas Temp @ ARI Standards
65 Degrees F
Includes
Grommets, Sleeve
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABG034KACS
Zoro #
G611221280
UPC #
0048231605373
Country of Origin
Korea, Republic of

Dimensions

Overall Length
13 in
Discharge Line Connection Size
1/2 in
Overall Width
13 in
Mounting Length
7 1/2 in
Mounting Height
1 1/8 in
Mounting Width
7 1/2 in
Overall Height
20 in
Suction Line Connection Size
7/8 in

Details

Item
Compressor
Voltage
208 to 230V AC
Phase
Single
Liquid Temp @ ARI Standards
115 Degrees F
Return Gas Temp @ ARI Standards
65 Degrees F
Includes
Grommets, Sleeve
Condensing Temp @ ARI Standards
130 Degrees F
Standards
UL Listed
Evaporating Temp @ ARI Standards
45 Degrees F
Ambient Temp @ ARI Standards
95 Degrees F
Current
14.7 A
Running Capacitance
45/440
Suction Line Connection Type
Sweat
A2L Compatibility
Not A2L Compatible
For Refrigerant Type
R-410A
Warranty
1 yr
Suction Line Connection Gender
Female
Starting Capacitance
187/198
For Lubricant Type
Polyol Ester
Application Temperature
Air Conditioning
Compressor Protection
Hermetic
Product Type
Compressor
Frequency
60 Hz
Electrical Connection Type
Molded Plug
Horsepower
3 hp
Cooling Capacity
34,350 BtuH
For Refrigerant Group
HFC
Discharge Line Connection Gender
Female
Discharge Line Connection Type
Sweat
Compressor Type
Scroll
Power Consumption
2,900 W

Description

Compressor, Voltage 208 to 230V AC, Single Phase, Evaporating Temp @ ARI Standards 45 Degrees F, Condensing Temp @ ARI Standards 130 Degrees F, Return Gas Temp @ ARI Standards 65 Degrees F, Ambient Temp @ ARI Standards 95 Degrees F, Liquid Temp @ ARI Standards 115 Degrees F, Standards UL Listed, Includes Grommets, Sleeve

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.