Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compressor, 51000 BtuH

  • Mfr # ABG051KACS

  • Zoro # G811221257


product price: $1,242.99
/ea
Free Shipping & Returns

Key Features

Voltage
208 to 230V AC
Phase
Single
Evaporating Temp @ ARI Standards
45 Degrees F
Includes
Grommets, Sleeve
Liquid Temp @ ARI Standards
115 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABG051KACS
Zoro #
G811221257
UPC #
0048231605472
Country of Origin
Korea, Republic of

Dimensions

Discharge Line Connection Size
1/2 in
Overall Width
13 in
Mounting Height
1 1/8 in
Mounting Length
7 1/2 in
Suction Line Connection Size
7/8 in
Overall Height
20 3/4 in
Overall Length
13 in
Mounting Width
7 1/2 in

Details

Item
Compressor
Voltage
208 to 230V AC
Phase
Single
Evaporating Temp @ ARI Standards
45 Degrees F
Includes
Grommets, Sleeve
Liquid Temp @ ARI Standards
115 Degrees F
Return Gas Temp @ ARI Standards
65 Degrees F
Ambient Temp @ ARI Standards
95 Degrees F
Standards
UL Listed
Condensing Temp @ ARI Standards
130 Degrees F
For Refrigerant Group
HFC
Application Temperature
Air Conditioning
Cooling Capacity
51,000 BtuH
Discharge Line Connection Type
Sweat
Compressor Type
Scroll
Electrical Connection Type
Molded Plug
Discharge Line Connection Gender
Female
Suction Line Connection Gender
Female
For Lubricant Type
Polyol Ester
A2L Compatibility
Not A2L Compatible
Current
21 A
Horsepower
5 hp
For Refrigerant Type
R-410A
Warranty
1 yr
Running Capacitance
70/440
Power Consumption
4,100 W
Starting Capacitance
187/198
Frequency
60 Hz
Suction Line Connection Type
Sweat
Compressor Protection
Hermetic
Product Type
Compressor

Description

Compressor, Voltage 208 to 230V AC, Single Phase, Evaporating Temp @ ARI Standards 45 Degrees F, Condensing Temp @ ARI Standards 130 Degrees F, Return Gas Temp @ ARI Standards 65 Degrees F, Ambient Temp @ ARI Standards 95 Degrees F, Liquid Temp @ ARI Standards 115 Degrees F, Standards UL Listed, Includes Grommets, Sleeve

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.