Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compressor, 51000 BtuH

  • Mfr # ABG051RACS

  • Zoro # G012535023


product price: $1,353.99
/ea
Free Shipping & Returns

Key Features

Voltage
208 to 230V AC
Phase
Three
Return Gas Temp @ ARI Standards
65 Degrees F
Ambient Temp @ ARI Standards
95 Degrees F
Liquid Temp @ ARI Standards
115 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABG051RACS
Zoro #
G012535023
UPC #
0048231605489
Country of Origin
Korea, Republic of

Dimensions

Overall Height
20 1/8 in
Overall Length
12 3/4 in
Mounting Height
1 1/8 in
Suction Line Connection Size
7/8 in
Mounting Width
7 1/2 in
Overall Width
39 in
Mounting Length
7 1/2 in
Discharge Line Connection Size
1/2 in

Details

Item
Compressor
Voltage
208 to 230V AC
Phase
Three
Return Gas Temp @ ARI Standards
65 Degrees F
Ambient Temp @ ARI Standards
95 Degrees F
Liquid Temp @ ARI Standards
115 Degrees F
Condensing Temp @ ARI Standards
130 Degrees F
Evaporating Temp @ ARI Standards
45 Degrees F
Includes
Grommets, Sleeve
Standards
UL Listed
Current
13.4 A
Horsepower
5 hp
Power Consumption
4,698 W
For Refrigerant Type
R-410A
Application Temperature
Air Conditioning
Compressor Type
Scroll
Compressor Protection
Hermetic
Cooling Capacity
51,000 BtuH
Discharge Line Connection Type
Flare
Product Type
Compressor
Discharge Line Connection Gender
Female
Electrical Connection Type
Molded Plug
Suction Line Connection Type
Sweat
Flow Rate - Maximum
2.94 cu in/min
For Refrigerant Group
HFC
A2L Compatibility
Not A2L Compatible
For Lubricant Type
Polyol Ester
Warranty
1 yr
Frequency
60 Hz

Description

Compressor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.