CreateBoard 65TR3BQ B Colla

  • Mfr # 65TR3BQ-B
  • Zoro # G922702140
product price: 
$
1,661.99
/ea
Free Shipping & Returns

Key Features

Display Screen Technology
Vertical Alignment (VA)
Backlight Technology
Direct LED
Number of HDMI Inputs
2
Audio Line In
Yes
Certifications & Standards
FCC (Regulatory)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
65TR3BQ-B
Zoro #
G922702140
UPC #
195174124994
Country of Origin
China

Dimensions

Height
35.4 in
Bezel Width (Bottom)
1.77 in
Bezel Width (Right)
0.65 in
Bezel Width (Left)
0.65 in
Depth
3.9 in
Viewable Screen Size
65 in
Bezel Width (Top)
0.65 in
Glass Thickness
0.13 in
Width
58.7 in
Color Depth
10-bit
Screen Size Class
65 in

Details

Item
Collaboration Display
Display Screen Technology
Vertical Alignment (VA)
Backlight Technology
Direct LED
Number of HDMI Inputs
2
Audio Line In
Yes
Certifications & Standards
FCC (Regulatory)
Features
Handle, OPS Type Compatible, Shatter Proof, Power Indicator, Anti-reflective, Wake on LAN (WOL), Brightness Sensor, Smart Energy Saving
Contrast Ratio
5,000:1
HDMI
Yes
Operating Temperature
32°F (0°C) to 104°F (40°C)
Software Included
LG CreateBoard Share
Maximum Heat Generation
1295.6 kJ
Number of Speakers
2
Color Gamut
72% NTSC
Display Orientation
Landscape
Protection Glass Transmission
88%
Typical Heat Generation
456.8 kJ
Screen Resolution
3840 x 2160
Horizontal Viewing Angle
178°
Screen Mode
UHD
Serial
Yes
Network (RJ-45)
Yes
Number of Network (RJ-45) Ports
1
Bezel Color
Black
Response Time
6.50 ms
Multi-touch Screen
Yes
Vertical Viewing Angle
178°
Aspect Ratio
16:9
Number of Touch Points
40
Speakers
Yes
Operating Humidity
10% to 90%
Operating System
Linux, Mac OS X, Windows 8, Windows 7, Windows 10, ChromeOS
Operating System Platform
Android, Linux, Mac OS, Windows, ChromeOS
Standard Refresh Rate
60 Hz
VESA Mount Standard
600 x 400
Power Consumption
127 W
USB
Yes
Number of USB 3.0 Ports
4
RMS Output Power
16 W
Operation Hours
16-Hours/7 Days
Total Number of USB Ports
4
Number of USB Type-C (Power Delivery) Ports
1
Panel Life
50000 Hours
Brightness
350 Nit

Description

65 LCD - Infrared (IrDA) - Touchscreen - 3840 x 2160 - 2160p - HDMI

Ratings & reviews