Shop LG
See all product information
Create Account
DC Motor Assembly, EAU63923603
Mfr # EAU63923603
Zoro # G314022559
product price:Â
$
87.15
/ea
Key Features
Length
4.02in
Height
2.4in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EAU63923603
- Zoro #
- G314022559
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 4.02in
- Height
- 2.4in
Description
The LG EAU63923603 DC Motor Assembly is the perfect choice for any DIY project, from energy-efficient indoor air conditioners and fans to small appliances like blenders and coffee makers. This assembly is equipped with a powerful DC motor that has adjustable speed control for efficient operation. With an IPX5-rated waterproof construction, this motor is designed to last in even the toughest of environments. The patented brushless technology ensures reliable performance over extended periods, while an overload protection system prevents motor damage. With its low noise operation and easy installation, the LG EAU63923603 DC Motor Assembly is the perfect solution for your DIY projects. We're your #1 source for genuine OEM appliance parts. Contact us for further questions as well as any other appliance parts needs!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.