DESKTOP STAND FOR LG ONE:QUICK WORKS -55CT5WJ-B
Mfr # ST-653TW
Zoro # G414884125
product price: $46.39
/eaKey Features
Mounting
Desk
Maximum Screen Size Supported
65 in
Minimum Screen Size Supported
55 in
Compatibility
LG 55CT5WJ / 55CT5WJ-ZJ Interactive Digital Signage
Application
Digital Signage, Interactive Display, LCD
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ST-653TW
Zoro #
G414884125
UPC #
195174018637
Country of Origin
Korea, Republic of
Dimensions
Maximum Screen Size Supported
65 in
Minimum Screen Size Supported
55 in
Max. Screen Size Supported
65 in
Min. Screen Size Supported
55 in
Details
Mounting
Desk
Compatibility
LG 55CT5WJ / 55CT5WJ-ZJ Interactive Digital Signage
Application
Digital Signage, Interactive Display, LCD
Item
Display Stand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.