Digital (ATSC / Clear QAM)
Mfr # 50PK340S0UB
Zoro # G222639948
product price: $966.99
/ea
Free Shipping & Returns
Key Features
Ethernet
Yes
Backlight Technology
Direct LED
Maximum Resolution
3840 x 2160
Operating System
webOS 25
Digital Tuner
ATSC, ClearQAM
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50PK340S0UB
Zoro #
G222639948
UPC #
195174129340
Country of Origin
Viet Nam
Dimensions
Screen Size
50"
Viewable Screen Size
50"
Details
Ethernet
Yes
Backlight Technology
Direct LED
Maximum Resolution
3840 x 2160
Operating System
webOS 25
Item
LED-LCD TV
Digital Tuner
ATSC, ClearQAM
HDMI
Yes
Video Signal Standard
4K UHDTV
Scan Format
2160p
Description
Digital (ATSC / Clear QAM), Analog (NTSC), Teletext (Auto Teletext), Global IPTV Support (IP Streaming),webOS25, Smart Home (Launcher Bar), Quick Access, Web Browser, Pre-Loaded App (YouTube Only), SDP Server Compatibility, SW Clock (World Clock / Alarm), Mood Display, HDMI-ARC (ARC, HDMI2), Vertical Setup, Fail Over, Play Via URL, Crestron Certi. Compatibility, DPM (Digital Power Management), Time Scheduler, NTP Sync Timer, Embedded CM (Contents Manager), Embedded GM (Group Manager),Control / Control Plus, CMS (Premium), Simple Editor, LG ConnectedCare,HDMI In (2 (2.0)), USB (2.0), RF In (Only 75 ), RS-232C (Phone Jack, 4 Pin (86/65/55/50/43 ), External Speaker Out (3.5 mm Phone Jack (65/55/50/43 )), RF In (86/65/55/50/43 ), Digital Audio Out (Optical), RS-232C (Phone Jack, 4 Pin (Only 75 )), External Speaker Out (3.5 mm Phone Jack (86/75 )), RJ45 (Usage Purpose (LAN)),USB Cloning, WOL, SNMP, Diagnostics (Self Diagnostics (USB)), SI Compatible Protocol (TV Link Tuner), HTNG-CEC, Simplink (HDMI-CEC (1.4)), IR Out (RS-232C Phone Jack Type), Multi IR Code, Hotel Mode / PDM / Installer Menu, Lock Mode (Limited), Port Block, Welcome Screen (Splash Image), Insert Image, IP Channel Manager, External Speaker Out (Audio Out with 3.5 mm Phone Jack), Moving Picture Playback (SD / HD / Plus HD), Auto Off / Sleep Timer, Energy Saving Mode, Motion Eye Care
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.