Shop LG
See all product information
Create Account
Dishwasher DC Motor Assembly
- Mfr # 4681ED1004E
- Zoro # G512981382
product price:Â
$
179.99
/ea
Free Shipping & Returns
Key Features
Height
2.5in
Length
4.55in
Fits Brand
LG, Kenmore
For Use With
Dishwasher Parts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4681ED1004E
- Zoro #
- G512981382
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- LG, Kenmore
- Item
- Dishwasher DC Motor Assembly
- For Use With
- Dishwasher Parts
Dimensions
- Height
- 2.5in
- Length
- 4.55in
Description
Elevate the performance of your dishwasher with this essential motor assembly, designed specifically for LG appliances. Crafted by LG Electronics, this reliable component ensures efficient operation, helping to achieve optimal cleaning results every time you run a cycle. As part of the Motors & Blowers category, this replacement assembly guarantees compatibility with various LG dishwasher models. Easy to install, it provides a seamless fit and restores your appliance's functionality, saving you time and potential repair costs. Whether you're addressing a malfunction or conducting preventive maintenance, this motor assembly is an indispensable part for keeping your dishwasher running smoothly. Invest in quality and reliability with this key component for your LG dishwasher.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.