Dishwasher Flow Sensor Assembly
- Mfr # 6501DD2001A
- Zoro # G512986554
product price:Â
$
36.95
/ea
Key Features
Length
2.65in
Height
0.95in
Fits Brand
LG, Kenmore
For Use With
Dishwasher Parts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6501DD2001A
- Zoro #
- G512986554
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 2.65in
- Height
- 0.95in
Details
- Item
- Dishwasher Flow Sensor Assembly
- Fits Brand
- LG, Kenmore
- For Use With
- Dishwasher Parts
Description
Ensure your LG dishwasher operates at peak performance with this essential flow sensor assembly. Designed specifically for LG appliances, this high-quality component plays a critical role in monitoring and regulating water flow, helping to maintain optimal cleaning efficiency. The durable construction ensures long-lasting use, making it a reliable replacement part for your dishwasher. This sensor and thermistor part is easy to install, allowing you to restore your appliance's functionality without the need for professional assistance. Keep your kitchen running smoothly by replacing worn or faulty components with genuine LG parts. Trust in the expertise of LG Electronics to provide the performance and reliability your dishwasher deserves. Maintain your appliance today and enjoy spotless dishes with every wash.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.