Shop LG
See all product information
Create Account
Dishwasher HINGE SPRING, 4970ED4004G
Mfr # 4970ED4004G
Zoro # G214022611
product price:Â
$
21.55
/ea
Key Features
Height
1.5748in
Length
8.0314in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4970ED4004G
- Zoro #
- G214022611
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 1.5748in
- Length
- 8.0314in
Description
LG Electronics Sears Kenmore Dishwasher HINGE SPRING 4970ED4004G. We are a Factory Authorized Distributor for LG Electronics appliance parts. Trust us for all of your LG Electronics appliance parts and accessories needs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.