Shop LG
See all product information
Create Account
Dishwasher Main Control, AGM76429511
Mfr # AGM76429511
Zoro # G214022277
product price:Â
$
313.99
/ea
Free Shipping & Returns
Key Features
Length
13.03in
Height
3.31in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AGM76429511
- Zoro #
- G214022277
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 13.03in
- Height
- 3.31in
Description
Parts Assembly works with some LG models of Dishwashers