Shop LG
See all product information
Create Account
Dryer Drum Felt Gasket Seal, 4036EL3001A
Mfr # 4036EL3001A
Zoro # G714022395
product price:Â
$
30.25
/ea
Key Features
Length
12.0866in
Height
2.9921in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4036EL3001A
- Zoro #
- G714022395
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 12.0866in
- Height
- 2.9921in
Description
LG Electronics Sears Kenmore Clothes Dryer Drum Felt Gasket Seal 4036EL3001A. We are a Factory Authorized Distributor for LG Electronics appliance parts. Trust us for all of your LG Electronics appliance parts and accessories needs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.