Shop LG
See all product information
Create Account
Dryer Idler Pulley Assembly, 4561EL3002A
Mfr # 4561EL3002A
Zoro # G814022745
product price:Â
$
54.25
/ea
Key Features
Length
5.8661in
Height
1.6535in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4561EL3002A
- Zoro #
- G814022745
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 5.8661in
- Height
- 1.6535in
Description
LG Electronics Sears Kenmore Clothes Dryer IDLER PULLEY ASSEMBLY 4561EL3002A. Call us with your LG Electronics Sears Kenmore Appliance model number to be sure you receive the correct LG Electronics Sears Kenmore Appliance parts.