Shop LG
See all product information
Create Account
Dryer Lint Filter Assembly, 5231EL1003B
Mfr # 5231EL1003B
Zoro # G114022254
product price:Â
$
37.79
/ea
Key Features
Length
12.3228in
Height
1.5354in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5231EL1003B
- Zoro #
- G114022254
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 12.3228in
- Height
- 1.5354in
Description
LG Electronics Sears Kenmore Clothes Dryer LINT SCREEN FILTER ASSEMBLY 5231EL1003B. Call us with your LG Electronics Sears Kenmore Appliance model number to be sure you receive the correct LG Electronics Sears Kenmore Appliance parts.