Shop LG
See all product information
Create Account
Dryer Moisture Sensor, 6500EL3001A
Mfr # 6500EL3001A
Zoro # G314023006
product price:Â
$
14.55
/ea
Key Features
Length
0.7in
Height
1.1in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6500EL3001A
- Zoro #
- G314023006
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 0.7in
- Height
- 1.1in
Description
The LG 6500EL3001A Dryer Moisture Sensor is an essential part of any laundry room. This moisture sensor allows you to dry your clothes more efficiently, saving energy and money on electricity. Not only does it detect the moisture levels in your clothing, but it also monitors and adjusts the temperature and tumbling cycle for optimal results. With its easy-to-use design, this dryer moisture sensor makes laundry day quick and effortless. Enjoy the convenience of knowing that your clothes are drying to perfection. We're your #1 source for genuine OEM appliance parts. Contact us for further questions as well as any other appliance parts needs!