Shop LG
See all product information
Create Account
Dryer Thermostat, 6931EL3002M
- Mfr # 6931EL3002M
- Zoro # G714022463
product price:Â
$
35.89
/ea
Key Features
Length
0.8in
Height
0.9in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6931EL3002M
- Zoro #
- G714022463
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 0.8in
- Height
- 0.9in
Description
Introducing the 6931EL3002M LG Dryer Thermostat! This high quality, original equipment manufacturer part is designed to help keep your dryer running optimally and help prevent clothes damage. It helps you maintain the right temperature required to dry your clothes efficiently. Its robust design offers a safe and reliable operation, plus easy installation and maintenance. With this 6931EL3002M LG Dryer Thermostat, you can be assured that your laundry will be properly dried without damage to your clothes. Get it today and enjoy effortless drying! We're your #1 source for genuine OEM appliance parts. Contact us for further questions as well as any other appliance parts needs!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.