Shop LG
See all product information
Create Account
Electric Range Convection Oven Motor, AC Fan
- Mfr # EAU61865302
- Zoro # G114023046
product price:Â
$
100.99
/ea
Free Shipping & Returns
Key Features
Length
3.7in
Height
2.85in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EAU61865302
- Zoro #
- G114023046
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 3.7in
- Height
- 2.85in
Description
Motor, AC Fan for some models of LG Electric Range Convection Ovens.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.