This item is Discontinued.

Lg 22in. Widescreen 1,000:1 5ms VGA/HDMI LED LCD Monitor (Black) 22BK430H-B

22in. Widescreen 1,000:1 5ms VGA/HDMI LED LCD Monitor (Black) (Discontinued)

  • Mfr # 22BK430H-B
  • Zoro # G5647574
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22BK430H-B
Zoro #
G5647574
UPC #
719192619838
Country of Origin
Unknown

Dimensions

Screen Size
22"
Width
20.1 in
Height
12 in
Depth
1.5 in
Depth with Stand
7.20 in
Viewable Screen Size
21.5 in
Height with Stand
15.60 in
Width with Stand
20.10 in

Details

Max. Resolution
1920 x 1080
Includes
Power Cord, S/W Install CD-ROM, Easy Setup Guide, Manual
Standards
TUV
Color
Black
Item
LCD Monitor
Contrast Ratio
1,000:1
Response Time
5 ms
Response Time Details
5ms GTG
VESA Mount Standard
75 x 75
Pixel Pitch
9.8 mil
VESA Mount Compatible
Yes
Color Supported
16.7 Million Colors
Number of Screens
1
Aspect Ratio
0.6729
Brightness
250 Nit
Operating Power Consumption
29 W
VGA
Yes
Backlight Technology
LED
Screen Mode
Full HD
Package Contents
22BK430H-B 22 in Class (21.5 in Diagonal) IPS FHD Monitor, Power Cord, S/W Install CD-ROM, Easy Setup Guide, Manual
HDMI
Yes
Tearing Prevention Technology
FreeSync

Description

22BK430H-B 22 inch Widescreen 1,000:1 5ms VGA/HDMI LED LCD Monitor (Black)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.