This item is Discontinued.

Lg 24in. Widescreen 5,000,000:1 5ms VGA/DVI/HDMI LED LCD Monitor (White) 24MB35V-W

24in. Widescreen 5,000,000:1 5ms VGA/DVI/HDMI LED LCD Monitor (White) (Discontinued)

  • Mfr # 24MB35V-W
  • Zoro # G5647775
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
24MB35V-W
Zoro #
G5647775
UPC #
719192608788
Country of Origin
Switzerland

Dimensions

Screen Size
24"
Width
22.4"
Depth
2.5"
Height
13.5"
Width with Stand
22.40 in
Viewable Screen Size
24 in
Screen Size Class
24 in
Depth with Stand
8.30 in
Height with Stand
17 in

Details

Max. Resolution
1920 x 1080
Item
LCD Monitor
Product Type
LCD Monitor
Aspect Ratio
1899-12-30
Color
White
Brightness
250 Nit
Contrast Ratio
5,000,000:1
Includes
Power Cord, DVI-D Cable, HDMI Cable
Standards
TUV, TUV-GS, TCO Certified
Response Time
5 ms
VESA Mount Standard
100 x 100
VGA
Yes
Backlight Technology
LED
Package Contents
24MB35V-W Widescreen LCD Monitor, Power Cord, DVI-D Cable, HDMI Cable
Screen Mode
Full HD
Operating Power Consumption
24.30 W
HDMI
Yes
DVI
Yes
TCO Certified
Yes
Energy Star
Yes
Color Supported
16.7 Million Colors
VESA Mount Compatible
Yes
Environmentally Friendly
Yes
Number of Screens
1
Response Time Details
5 ms
Green Environmental Attribute
Energy Star; Environmentally Friendly
Series
MB35V

Description

24MB35V-W 24 inch Widescreen 5,000,000:1 5ms VGA/DVI/HDMI LED LCD Monitor (White)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.