Zoro Homepage

Dishwasher

  • Mfr # LDFN4542S

  • Zoro # G115316918


product price: $845.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Installation Type
Undercounter
Color
Silver
Voltage
120V AC
ADA Compliant
No
Number of Wash Cycles
9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LDFN4542S
Zoro #
G115316918
UPC #
048231341943
Country of Origin
Korea, Republic of

Dimensions

Overall Depth
24 5/8 in
Overall Width
23 3/4 in
Overall Height
33 5/8 in

Details

Item
Dishwasher
Installation Type
Undercounter
Color
Silver
Voltage
120V AC
ADA Compliant
No
Number of Wash Cycles
9
Energy Star Compliant
Yes
Sound Level
48 dBA

Description

Dishwasher, Installation Type Undercounter, Overall Height 33 5/8 in, Overall Width 23 3/4 in, Overall Depth 24 5/8 in, Sound Level 48 dBA, Color Silver, Energy Star Compliant Yes, ADA Compliant No, Voltage 120V AC, Number of Wash Cycles 9

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.