Refrigerator, French Door, Silver, 3

  • Mfr # LRFS28XBS

  • Zoro # G215356326


product price: $2,969.99
/ea
Additional $340.00 delivery surcharge applies per item.
See details

Key Features

Refrigerator Style
French Door
Color
Silver
Number of Doors
3
Overall Depth
36 1/4 in
Overall Height
69 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LRFS28XBS
Zoro #
G215356326
UPC #
195174055243
Country of Origin
Korea, Republic of

Dimensions

Overall Depth
36 1/4 in
Overall Height
69 3/4 in
Overall Width
35 3/4 in

Details

Refrigerator Style
French Door
Color
Silver
Number of Doors
3
Energy Star Compliant
Yes
Total Capacity
27.7 cu ft
Features
Print Proof
Defrost
Automatic
Includes Ice Maker
Yes
Freezer Capacity
9.3 cu ft
Includes Freezer
Yes
Refrigerator Capacity
18.4 cu ft
Number of Shelves
4
Item
Refrigerator
Control Type
Digital

Description

Refrigerator, Refrigerator Style French Door, Total Capacity 27.7 cu ft, Refrigerator Capacity 18.4 cu ft, Freezer Capacity 9.3 cu ft, Overall Height 69 3/4 in, Overall Width 35 3/4 in, Overall Depth 36 1/4 in, Color Silver, Energy Star Compliant Yes, Number of Shelves 4, Defrost Automatic, Number of Doors 3, Includes Ice Maker Yes, Includes Freezer Yes, Control Type Digital, Features Print Proof

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.