Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Refrigerator, Top-Freezer, Silver, 2

  • Mfr # LTCS20030S

  • Zoro # G015356335


product price: $1,144.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Refrigerator Style
Top-Freezer
Color
Silver
Number of Doors
2
Overall Depth
33 3/8 in
Overall Height
66 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LTCS20030S
Zoro #
G015356335
UPC #
048231807227
Country of Origin
Mexico

Dimensions

Overall Depth
33 3/8 in
Overall Height
66 1/8 in
Overall Width
29 3/4 in

Details

Refrigerator Style
Top-Freezer
Color
Silver
Number of Doors
2
Control Type
Digital
Total Capacity
20.2 cu ft
Includes Ice Maker
Yes
Number of Shelves
2
Includes Freezer
Yes
Energy Star Compliant
No
Item
Refrigerator
Defrost
Automatic
Freezer Capacity
5.5 cu ft
Refrigerator Capacity
14.7 cu ft

Description

Refrigerator, Refrigerator Style Top-Freezer, Total Capacity 20.2 cu ft, Refrigerator Capacity 14.7 cu ft, Freezer Capacity 5.5 cu ft, Overall Height 66 1/8 in, Overall Width 29 3/4 in, Overall Depth 33 3/8 in, Color Silver, Energy Star Compliant No, Number of Shelves 2, Defrost Automatic, Number of Doors 2, Includes Ice Maker Yes, Includes Freezer Yes, Control Type Digital

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.