Zoro Homepage

Stacking Kit

  • Mfr # KSTK4

  • Zoro # G615554964


product price: $49.95
/ea

Key Features

For Use With
27 in Front Load Laundry
Compatible with Manufacturer Model Number
WM3400CW
Compatible with Mfr. Model No.
WM3400CW
Material
Steel
Overall Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KSTK4
Zoro #
G615554964
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
1 in
Overall Width
27 in

Details

For Use With
27 in Front Load Laundry
Compatible with Manufacturer Model Number
WM3400CW
Compatible with Mfr. Model No.
WM3400CW
Material
Steel
Product Type
Stacking Kit
Color
Silver
Compatible Manufacturer Part Number
WM3400CW
Item
Stacking Kit
For Use with Mfr Model Number
WM3400CW
Compatible Manufacturer Model Number
WM3400CW
For Use With Mfr. Model Number
WM3400CW
Compatible with Manufacturer Model No.
WM3400CW
Compatible Pump Manufacturer Part Number
WM3400CW
Compatible Mfr. Model Number
WM3400CW

Description

Stacking Kit, Color Silver, Compatible with Manufacturer Model Number WM3400CW, For Use With 27 in Front Load Laundry, Material Steel, Overall Height 1 in, Overall Width 27 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.