Zoro Homepage

Storage Drawer

  • Mfr # WDP6W

  • Zoro # G815554962


product price: $301.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Compatible Manufacturer Part Number
DLE3400W, DLG3401W, WM3400CW
For Use With
27 in Front Load Laundry
Color
White
Overall Width
27 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WDP6W
Zoro #
G815554962
UPC #
195174038284
Country of Origin
Korea, Republic of

Dimensions

Overall Width
27 in
Overall Height
13 5/8 in

Details

Material
Steel
Compatible Manufacturer Part Number
DLE3400W, DLG3401W, WM3400CW
For Use With
27 in Front Load Laundry
Color
White
Compatible with Mfr. Model No.
DLE3400W, DLG3401W, WM3400CW
Item
Pedestal with Drawer
Compatible with Manufacturer Model Number
DLE3400W, DLG3401W, WM3400CW
Product Type
Pedestal with Drawer
For Use with Mfr Model Number
DLE3400W, DLG3401W, WM3400CW
Compatible Manufacturer Model Number
DLE3400W, DLG3401W, WM3400CW
For Use With Mfr. Model Number
DLE3400W, DLG3401W, WM3400CW
Compatible with Manufacturer Model No.
DLE3400W, DLG3401W, WM3400CW
Compatible Pump Manufacturer Part Number
DLE3400W, DLG3401W, WM3400CW
Compatible Mfr. Model Number
DLE3400W, DLG3401W, WM3400CW

Description

Pedestal with Drawer, Color White, Compatible with Manufacturer Model Number DLE3400W, DLG3401W, WM3400CW, For Use With 27 in Front Load Laundry, Material Steel, Overall Height 13 5/8 in, Overall Width 27 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.