Shop LG
See all product information
Create Account
Gas Dryer Converter LP Liquid Propane Conversion Kit
- Mfr # 383EEL3002A
- Zoro # G114022506
product price:Â
$
16.29
/ea
Key Features
Height
1.4566in
Length
5.9055in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 383EEL3002A
- Zoro #
- G114022506
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 1.4566in
- Length
- 5.9055in
Description
LG Sears Kenmore Dryer Natural to LP Fas CONVERSION KIT 383EEL3002A. Trust us for all of your Dryer appliance parts and accessories needs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.