Shop LG
See all product information
Create Account
Gas Range Stove Oven Cook Top Burner Knob Assembly
Mfr # AEZ73453509
Zoro # G814022684
product price:Â
$
31.99
/ea
Key Features
Length
2.4in
Height
2.36in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AEZ73453509
- Zoro #
- G814022684
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 2.4in
- Height
- 2.36in
Description
LG Sears Kenmore Gas Range Stove Oven Cook Top Burner Knob Assembly AEZ73453509
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.