Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Lg GP65NW60 8X USB 2.0 Ultra Slim Portable DVD±RW External Drive GP65NW60

GP65NW60 8X USB 2.0 Ultra Slim Portable DVD±RW External Drive (Discontinued)

  • Mfr # GP65NW60
  • Zoro # G6258866
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GP65NW60
Zoro #
G6258866
UPC #
719192624870
Country of Origin
Mali

Dimensions

Height
0.6 in
Width
5.4 in
Depth
5.6 in
Compatible Drive Bay Height
Ultra Slim

Details

Item
DVD-Writer
System Requirements
Operating System(s): Windows 8.1, Windows 8, Windows 7, Windows Vista, Windows XP, Windows Server 2008, Windows Server 2003, Mac OS X(10.7.5)
Operating System Supported
Windows 7, Windows XP, Windows 8, Windows 8.1, Windows Vista, Windows 10
M-DISC Ready
Yes
Drive Type
External
Maximum CD Rewrite Speed
24x
Host Interface
USB 2.0
Maximum CD Read Speed
24x
Maximum DVD Rewrite Speed
8x
Maximum DVD Write Speed
8x
Maximum CD Write Speed
24x
Environmentally Friendly
Yes
Buffer
768 KB
Media Layer Supported
Double-layer
Platform Supported
PC, Mac
Maximum DVD Read Speed
8x

Description

GP65NW60 8X USB 2.0 Ultra Slim Portable DVD±RW External Drive w/ M-DISC, Retail (White)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.