Zoro Homepage

gram 14in Notebook, Intel Core i5, 8 GB, 256 GB

  • Mfr # 14Z90R-N.APC3U1

  • Zoro # G315680710


product price: $997.99
/ea
Free Shipping & Returns

Key Features

Speakers
Yes
System Memory Speed
6000 MHz
Number of Thunderbolt 4 Ports
2
Number of Speakers
2
Height
0.66 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14Z90R-N.APC3U1
Zoro #
G315680710
UPC #
195174061114
Country of Origin
Switzerland

Dimensions

Height
0.66 in
Screen Size
14 in
Width
12.3 in
Depth
8.4 in

Details

Item
Notebook
Speakers
Yes
System Memory Speed
6000 MHz
Number of Thunderbolt 4 Ports
2
Number of Speakers
2
Brightness
350 Nit
Includes
Lithium Ion Battery, AC Adapter
Wireless LAN
Yes
Max. Battery Run Time
15.50 Hours
Screen Mode
WUXGA
Number of USB Ports
2
Processor Model
i5-1340P
Bluetooth Standard
Bluetooth 5.1
Graphics Controller Manufacturer
Intel
Total Solid State Drive Capacity
256 GB
Keyboard Backlight
Yes
Graphics Controller Model
Iris Xe Graphics
Wireless LAN Manufacturer
Intel
Graphics Memory Accessibility
Shared
Security Features
SSD Security, Slim Kensington lock
Standard Refresh Rate
60 Hz
Battery Energy
72 Wh
Display Screen Technology
In-plane Switching (IPS) Technology
Max. Power Supply Wattage
65 W
Charger Included
Yes
Max. Turbo Speed
4.60 GHz
Aspect Ratio
16:10
Infrared Camera
Yes
Sound Mode
Stereo
Color
Charcoal Gray
Drive Type
SSD
Processor Type
Core i5
Total Installed System Memory
8 GB
Memory Card Reader
Yes
Battery Chemistry
Lithium Ion (Li-Ion)
HDMI
Yes
Number of USB 3.2 Gen 2 Type-A Ports
2
Solid State Drive Interface
PCI Express NVMe 4.0
System Memory Technology
LPDDR5
Headphone/Microphone Combo Port
Yes
Screen Resolution
1920 x 1200
Kensington Security Slot
Yes
Processor Manufacturer
Intel
Number of Keys
79
Software Included
LG On Screen Display 3, Microsoft 365 (30 Days Trial), Dolby Atmos , Intel Unision , McAfee Live Safe (30 Days Trial) , Intel Connectivity Performance Suite , LG Smart Assistant 2.0 ( Add feature : LG Cleaning Helper, LG Hotkey Extension) , LG PC Manuals , LG Update & Recovery , LG Glance by Mirametrix , PCmover Professional , New Wall paper , LG Lively Theme (Wall paper/ icon) , LG Display Extension , LG Security Guard , Sync on Mobile
Chipset Manufacturer
Intel
Operating System
Windows 11 Pro
Webcam
Yes
Wireless LAN Model
Wireless-AX211
Pointing Device Type
TouchPad
Keyboard Type
Physical Keyboard
Graphics Memory Technology
LPDDR5
Power Plug Type
Type C
Bluetooth
Yes
Memory Card Supported
microSD
Processor Core
Dodeca-core (12 Core)
Processor Speed
1.90 GHz
Wireless LAN Standard
IEEE 802.11ax
Processor Generation
13th Gen

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.