Zoro Homepage

gram SuperSlim 15.6in Notebook, Full HD, Intel

  • Mfr # 15Z90RT-N.APB4U1

  • Zoro # G515680770


product price: $1,591.99
/ea
Free Shipping & Returns

Key Features

System Memory Speed
6000 MHz
Graphics Memory Accessibility
Shared
Webcam
Yes
System Memory Technology
LPDDR5
Screen Size
15.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15Z90RT-N.APB4U1
Zoro #
G515680770
UPC #
195174066867
Country of Origin
Taiwan, Province of China

Dimensions

Screen Size
15.6 in
Depth
9.5 in
Height
0.60 in
Width
14 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.