Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HDMI (3), DP, RGB (VGA), AUDIO, RS-232C, RJ45 (LAN), USB TYPE-C (2), USB 3.0 TYP

  • Mfr # 55TR3DQ-B

  • Zoro # G622443497


product price: $1,949.99
/ea
Free Shipping & Returns

Key Features

Graphics Controller Model
Mali-G52 MP8
Color Depth
8-bit+FRC
Network (RJ-45)
Yes
Viewable Screen Size
55"
Bezel Width (Bottom)
1.71"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55TR3DQ-B
Zoro #
G622443497
UPC #
840177855894
Country of Origin
Taiwan, Province of China

Dimensions

Color Depth
8-bit+FRC
Viewable Screen Size
55"
Bezel Width (Bottom)
1.71"
Bezel Width (Right)
0.59"
Glass Thickness
0.13"
Bezel Width (Top)
1.01"
Height
30.8"
Width
50"
Bezel Width (Left)
0.59"
Depth(6)
3.9"
Screen Size
55"

Details

Graphics Controller Model
Mali-G52 MP8
Network (RJ-45)
Yes
Number of HDMI Inputs
3
Microphone
Yes
Touchscreen
Yes
Wireless LAN
Yes
Multi-touch Screen
Yes
Bluetooth Standard
Bluetooth 5.3
Processor Type
Cortex A73 + A53
Ethernet Technology
Gigabit Ethernet
Standard Memory
8 GB
Ethernet
Yes
Screen Mode
4K UHD
Speakers
Yes
Typical Power Consumption
135 W
Wireless LAN Standard
IEEE 802.11-a/b/g/n/ac/ax
VESA Mount Standard
400 x 200
Number of Touch Points
50
Screen Resolution
3840 x 2160
Tempered Glass
Yes
Environmentally Friendly
Yes
Aspect Ratio
16:9
Display Orientation
Landscape
Response Time
6.50 ms
Flash Memory Capacity
64 GB
Energy Star
Yes
Processor Core
Octa-core (8 Core)
Number of Microphone Array Elements
8
Audio Line In
Yes
Power Consumption
290 W
Bluetooth
Yes
Operating System Platform
Android
Operating System
Android 14
Number of Network (RJ-45) Ports
2
Color Supported
1.07 Billion Colors
USB
Yes
VESA Mount Compatible
Yes
Audio Line Out
Yes
HDMI
Yes
Standard Refresh Rate
60 Hz
Panel Life
50000 Hours (Minimum)
RMS Output Power
114 W
Contrast Ratio
5,000:1
Number of HDMI Outputs
1
Bezel Color
Black
Color Gamut
72% NTSC
Operation Hours
16-Hours/7 Days
Brightness
400 Nit
Number of VGA Ports
1
Near Field Communication
Yes
Display Screen Technology
Vertical Alignment (VA)
Backlight Technology
Direct LED
Number of Speakers
4
DisplayPort
Yes
Horizontal Viewing Angle
178°
Scan Format
2160p
Total Number of USB Ports
10
Item
Collaboration Display
Vertical Viewing Angle
178°

Description

E-A (5), USB 2.0 TYPE-A, DMI OUT, AUDIO OUT, TOUCH USB (3), RJ45

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.