HDMI (3), DP, RGB (VGA), AUDIO, RS-232C, RJ45 (LAN), USB TYPE-C (2), USB 3.0 TYP

  • Mfr # 65TR3DQ-B

  • Zoro # G922442749


product price: $2,295.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Flash Memory Capacity
64 GB
HDMI
Yes
Multi-touch Screen
Yes
Number of Microphone Array Elements
8
Screen Mode
4K UHD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65TR3DQ-B
Zoro #
G922442749
UPC #
198155937323
Country of Origin
China

Dimensions

Viewable Screen Size
65"
Height
35.7"
Screen Size
65"
Depth(6)
3.9"
Glass Thickness
0.13"
Width
58.6"
Color Depth
8-bit+FRC
Bezel Width (Right)
0.59"
Bezel Width (Left)
0.59"
Bezel Width (Top)
1.01"
Bezel Width (Bottom)
1.71"

Details

Flash Memory Capacity
64 GB
HDMI
Yes
Multi-touch Screen
Yes
Number of Microphone Array Elements
8
Screen Mode
4K UHD
VESA Mount Standard
600 x 400
Ethernet
Yes
Processor Core
Octa-core (8 Core)
Typical Power Consumption
140 W
Number of Speakers
4
Network (RJ-45)
Yes
USB
Yes
Number of Network (RJ-45) Ports
2
Environmentally Friendly
Yes
Total Number of USB Ports
10
Response Time
6.50 ms
Touchscreen
Yes
Power Consumption
295 W
Near Field Communication
Yes
VESA Mount Compatible
Yes
Processor Type
Cortex A73 + A53
Graphics Controller Model
Mali-G52 MP8
Tempered Glass
Yes
Operation Hours
16-Hours/7 Days
Microphone
Yes
Screen Resolution
3840 x 2160
Standard Refresh Rate
60 Hz
Number of Touch Points
50
Standard Memory
8 GB
DisplayPort
Yes
Wireless LAN Standard
IEEE 802.11-a/b/g/n/ac/ax
Item
Collaboration Display
RMS Output Power
114 W
Number of HDMI Inputs
3
Vertical Viewing Angle
178°
Number of HDMI Outputs
1
Panel Life
50000 Hours (Minimum)
Operating System
Android 14
Wireless LAN
Yes
Energy Star
Yes
Ethernet Technology
Gigabit Ethernet
Scan Format
2160p
Speakers
Yes
Horizontal Viewing Angle
178°
Display Screen Technology
Vertical Alignment (VA)
Operating System Platform
Android
Bluetooth Standard
Bluetooth 5.3
Audio Line Out
Yes
Color Gamut
72% NTSC
Bezel Color
Black
Bluetooth
Yes
Color Supported
1.07 Billion Colors
Audio Line In
Yes
Display Orientation
Landscape
Backlight Technology
Direct LED
Aspect Ratio
16:9
Contrast Ratio
5,000:1
Brightness
400 Nit

Description

E-A (5), USB 2.0 TYPE-A, DMI OUT, AUDIO OUT, TOUCH USB (3), RJ45

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.