Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HDMI (3), DP, RGB (VGA), AUDIO, RS-232C, RJ45 (LAN), USB TYPE-C (2), USB 3.0 TYP

  • Mfr # 75TR3DQ-B

  • Zoro # G022442328


product price: $2,991.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Vertical Viewing Angle
178°
Network (RJ-45)
Yes
USB
Yes
Horizontal Viewing Angle
178°
Number of Network (RJ-45) Ports
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75TR3DQ-B
Zoro #
G022442328
UPC #
195174114780
Country of Origin
Viet Nam

Dimensions

Screen Size
75"
Height
40.6"
Width
67.3"
Glass Thickness
0.13"
Bezel Width (Right)
0.59"
Bezel Width (Bottom)
1.71"
Viewable Screen Size
75"
Depth(6)
3.9"
Bezel Width (Left)
0.59"
Bezel Width (Top)
1.01"
Color Depth
8-bit+FRC

Details

Vertical Viewing Angle
178°
Network (RJ-45)
Yes
USB
Yes
Horizontal Viewing Angle
178°
Number of Network (RJ-45) Ports
2
Operating System Platform
Android
Microphone
Yes
HDMI
Yes
Number of HDMI Outputs
1
Standard Memory
8 GB
Screen Resolution
3840 x 2160
Scan Format
2160p
Panel Life
50000 Hours (Minimum)
VESA Mount Standard
800 x 400
Wireless LAN Standard
IEEE 802.11-a/b/g/n/ac/ax
Near Field Communication
Yes
Color Gamut
72% NTSC
Color Supported
1.07 Billion Colors
Aspect Ratio
16:9
Bezel Color
Black
Display Orientation
Landscape
Bluetooth Standard
Bluetooth 5.3
Audio Line In
Yes
DisplayPort
Yes
Energy Star
Yes
Ethernet
Yes
Display Screen Technology
Vertical Alignment (VA)
Number of HDMI Inputs
3
Processor Core
Octa-core (8 Core)
Processor Type
Cortex A73 + A53
Number of Speakers
4
RMS Output Power
114 W
Multi-touch Screen
Yes
Standard Refresh Rate
60 Hz
Touchscreen
Yes
Power Consumption
365 W
Speakers
Yes
Operating System
Android 14
Tempered Glass
Yes
Wireless LAN
Yes
Screen Mode
4K UHD
VESA Mount Compatible
Yes
Graphics Controller Model
Mali-G52 MP8
Item
Collaboration Display
Total Number of USB Ports
10
Operation Hours
16-Hours/7 Days
Number of Touch Points
50
Number of Microphone Array Elements
8
Response Time
6.50 ms
Typical Power Consumption
175 W
Environmentally Friendly
Yes
Brightness
400 Nit
Bluetooth
Yes
Audio Line Out
Yes
Flash Memory Capacity
64 GB
Contrast Ratio
5,000:1
Backlight Technology
Direct LED

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.