HDMI (4, HDCP 2.3 (HDMI 2.1 (1), HDMI 2.0 (3)), DP (HDCP 2.3), AUDIO IN, RS-232C

  • Mfr # 105BM5P-B

  • Zoro # G621696337


product price:  $16,408.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Orientation
Landscape/Portrait
Power Consumption
412 W
Color Gamut
72% NTSC
Audio Line Out
Yes
Bluetooth
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
105BM5P-B
Zoro #
G621696337
UPC #
92636369293
Country of Origin
Cambodia

Dimensions

Height
42.3"
Width
98"
Viewable Screen Size
105"
Depth(6)
3"
Bezel Width
0.71"

Details

Orientation
Landscape/Portrait
Power Consumption
412 W
Color Gamut
72% NTSC
Audio Line Out
Yes
Bluetooth
Yes
Number of Network (RJ-45) Ports
1
Input Voltage
230 V AC, 120 V AC
Maximum Operating Temperature
104°F (40°C)
Bluetooth Standard
Bluetooth 5.2
Minimum Operating Temperature
32°F (0°C)
DisplayPort Output
Yes
Maximum LED Life
5.7 Year
Features
Daisy Chain Connectivity, FailOver, Carrying Handle, Brightness Sensor, HDMI (CEC), Power Indicator, ConnectedCare, Wake on LAN (WOL), Crestron Connected
Maximum Heat Generation
2274.7 kJ
2nd Processor Core
Quad-core (4 Core)
Audio Line In
Yes
Number of DisplayPort Outputs
1
Dynamic Contrast Ratio
5,000:1
Operating System
Android 13
HDMI
Yes
UL Listed
Yes
Item
Digital Signage Display
Response Time
8 ms
Package Contents
Power Cord HDMI Cable Remote Controller S107B Wall Mount
Power Consumption (DPM)
Less Than 0.5W
Vertical Viewing Angle
178°
Wireless LAN
Yes
Wireless LAN Standard
802.11ax
Native Contrast Ratio
1,200:1
Certifications & Standards
FCC: EMC Class A, CE Marking (Regulatory): Yes, UL Certification: Yes
Horizontal Viewing Angle
178°
Bezel Color
Black
Content Synchronization
RS-232C
Environmentally Friendly
Yes
Number of Audio Line Out
1
Aspect Ratio
21:9
Standard Refresh Rate
60 Hz
Number of HDMI Outputs
1
USB Type-C
Yes
Operation Hours
16-Hours/ 7 Days
Energy Star
Yes
Brightness
440 Nit
Off-Mode Power Consumption
500 mW

Description

IN, RJ45 (LAN), USB TYPE-C (100 W PD, DP-ALT), USB 3.0 TYPE-A (4),

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.