HDMI/ DP/ DVI-D/ USB/ RS232C/ RJ45/ AUDIO/ IR, SLIM BEZEL SERIES 2.25 MM T/L,

  • Mfr # 55VL5PJ-A

  • Zoro # G016423883


product price:  $2,469.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Heat Dissipation
135.11 W
Vertical Viewing Angle
178°
Aspect Ratio
16:9
Horizontal Viewing Angle
178°
Color Gamut
72% NTSC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55VL5PJ-A
Zoro #
G016423883
UPC #
195174013885
Country of Origin
Mexico

Dimensions

Color Depth
10-bit
Bezel Width (Top)
88.6 mil
Bezel Width (Right)
49.2 mil
Width
47.8"
Bezel Width (Bottom)
49.2 mil
Height
26.9"
Viewable Screen Size
55"
Depth
3.7"
Bezel Width (Left)
88.6 mil

Details

Heat Dissipation
135.11 W
Vertical Viewing Angle
178°
Aspect Ratio
16:9
Horizontal Viewing Angle
178°
Color Gamut
72% NTSC
Certifications & Standards
FCC: EMC Class A, CE Marking (Regulatory): Yes
Native Contrast Ratio
1,200:1
Package Contents
Remote Control (including battery 2ea) Power Cord RS232C cable DP cable IR Receiver Guide Bracket Screws Manual
Operating System
webOS 4.1
Power Consumption
150 W
Standard Refresh Rate
60 Hz
Display Resolution
1920 x 1080
Maximum Operating Temperature
104°F (40°C)
Minimum Operating Humidity
10%
Number of Audio Line Out
1
Ingress Protection (IP) Rating
IP5X
HDCP Version
1.4
Power Consumption (DPM)
0.5W
Maximum Operating Humidity
80%
DVI-D In
Yes
Dynamic Contrast Ratio
500,000:1
Bezel Color
Black
DisplayPort Output
Yes
Number of Infrared Inputs
1
Brightness
500 Nit
HDMI Inputs
2
Response Time
8 ms
Orientation
Landscape/Portrait
Panel Technology
In-plane Switching (IPS) Technology
Maximum LED Life
6.8 Year
Number of DisplayPort Outputs
1
Embedded CMS
Local Contents Scheduling
Minimum Operating Temperature
32°F (0°C)
Image Sticking Minimization (ISM) Method
Yes
Audio Line Out
Yes
Off-Mode Power Consumption
500 mW
Environmentally Friendly
Yes
Audio Line In
Yes
Number of Network (RJ-45) Ports
1
Compatible Software
SuperSign Control+, SuperSign CMS, SuperSign
Content Synchronization
RS-232C
Number of USB 2.0 Ports
1
Product Type
Digital Signage Display
Operation Hours
24-Hours/7 Days
Energy Star
Yes
VESA Mount Standard
600 x 400

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.