Zoro Homepage

Hdmi Dp Usb Pivot Height Adjust Tilt Vesa White

  • Mfr # 27HJ713C-B

  • Zoro # G9681807


product price: $1,610.99
/ea
Free Shipping & Returns

Key Features

Screen Size
27 in
Width
24.2 in
Depth
10.9 in
Height
21.5 in
Speakers
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27HJ713C-B
Zoro #
G9681807
UPC #
719192625020
Country of Origin
Unknown

Dimensions

Screen Size
27 in
Width
24.2 in
Depth
10.9 in
Height
21.5 in
Screen Size Class
27 in
Viewable Screen Size
27 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.