HDMI IN(2), USB(1), RS-232C(1 (PHONE JACK, 4PIN)), RJ45(1(LAN)), IR OUT, WEBOS25

  • Mfr # 43PK340S0UB

  • Zoro # G022444377


product price:  $493.99
/ea
Free Shipping & Returns

Key Features

Width
37.7"
HDMI
Yes
Scan Format
2160p
Viewable Screen Size
43"
USB
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43PK340S0UB
Zoro #
G022444377
UPC #
195174114766
Country of Origin
China

Dimensions

Width
37.7"
Viewable Screen Size
43"
Depth(6)
2.3"
Height with Stand
23.89"
Width with Stand
37.67"
Height
22"
Depth with Stand
9.33"
Screen Size
43"

Details

HDMI
Yes
Scan Format
2160p
USB
Yes
Response Time
8 ms
Item
Digital Signage Display
Ethernet
Yes
HD Resolution
Yes
High Dynamic Range (HDR) Type
HDR10 Pro, HLG
Maximum LED Life
3.4 Year
VESA Mount Standard
200 x 300
Number of HDMI Inputs
2
Display Resolution
3840 x 2160
Backlight Technology
Direct LED
Orientation
Landscape
Native Contrast Ratio
1,200:1
Operation Hours
16-Hours/ 7 Days
Operating System
webOS 25
Package Contents
Digital Signage DisplayRemote Control (L-Con)
Number of Network (RJ-45) Ports
1
Dynamic Contrast Ratio
1,000,000:1
Digital Audio Optical Output
Yes
Brightness
270 Nit
Number of Screens
1

Description

, EXTERNAL SPEAKER OUT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.