HDMI IN3, DP, DVI IN, AUDIO IN/OUT1, RS232C IN, RJ45 IN, IR IN, USB1, HDMI OUT1,

  • Mfr # 98UM5K-B

  • Zoro # G116423752


product price:  $9,064.69
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

Width
86-1/2 in
Standard Refresh Rate
60 Hz
Operation Hours
16-Hours/ 7 Days
Native Contrast Ratio
1,200:1
Aspect Ratio
16:9
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
98UM5K-B
Zoro #
G116423752
UPC #
195174000000
Country of Origin
China

Dimensions

Width
86-1/2 in
Viewable Screen Size
98"
Height
49.3"
Color Depth
8-bit+FRC
Depth
3.1"

Details

Standard Refresh Rate
60 Hz
Operation Hours
16-Hours/ 7 Days
Native Contrast Ratio
1,200:1
Aspect Ratio
16:9
Color Gamut
88% DCI-P3
Response Time
8 ms
HDCP Version
1.4/2.2
Maximum Operating Temperature
104°F (40°C)
Package Contents
Remote Controller (include battery 2ea) Power Cord QSG IR/Light sensor receiver Regulation Book Phone to RS233C Genderxdcs
Environmentally Friendly
Yes
HDMI
Yes
Brightness
500 Nit
Operating System
webOS 6.0
Bezel Color
Black
Orientation
Landscape/Portrait
Audio Line In
Yes
Power Consumption (DPM)
0.5W
Content Synchronization
RS-232C
Number of HDMI Outputs
1
Number of USB 2.0 Ports
1
Panel Technology
Advanced Super Dimension Switch ( ADS )
Product Type
Digital Signage Display
Certifications & Standards
FCC: EMC Class A, CE Marking (Regulatory): Yes
Number of Audio Line Out
1
HDMI Inputs
3
Wireless LAN
Yes
Embedded CMS
Local Contents Scheduling
Dynamic Contrast Ratio
200,000:1
Image Sticking Minimization (ISM) Method
Yes
Audio Line Out
Yes
DVI-D In
Yes
Compatible Software
SuperSign CMS, Mobile CMS, SuperSign, SuperSign Cloud, SuperSign Control+
Maximum Operating Humidity
80%
Maximum Heat Generation
2016.2 kJ
Maximum LED Life
5.7 Year
Display Resolution
3840 x 2160
Number of Network (RJ-45) Ports
1
Power Consumption
560 W
Minimum Operating Humidity
10%
VESA Mount Standard
800 x 400
Off-Mode Power Consumption
500 mW
Minimum Operating Temperature
32°F (0°C)
Horizontal Viewing Angle
178°
Vertical Viewing Angle
178°

Description

HDMI IN3, DP,DVI IN, AUDIO IN/OUT1, RS232C IN, RJ45 IN, IR IN, USB1, HDMI OUT1, TOUCHUSB1, EXTERNAL SPEAKER OUT. DAISY CHAIN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.