HDMI2, DP IN/OUT, RS232C IN/OUT, RJ45LAN IN, IR IN, AUDIO OUT, USB, WIFI, WEBOS6

  • Mfr # 49UH7N-E

  • Zoro # G916423921


product price:  $1,449.99
/ea
Free Shipping & Returns

Key Features

Maximum LED Life
5.7 Year
Number of Network (RJ-45) Ports
1
Bezel Width (Left)
0.35"
Wireless LAN
Yes
Environmentally Friendly
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
49UH7N-E
Zoro #
G916423921
UPC #
195174073223
Country of Origin
Mexico

Dimensions

Bezel Width (Left)
0.35"
Depth
1.2"
Bezel Width (Bottom)
0.51"
Width
43.1"
Color Depth
10-bit
Viewable Screen Size
49"
Height
24.8"
Bezel Width (Top)
0.35"
Bezel Width (Right)
0.35"

Details

Maximum LED Life
5.7 Year
Number of Network (RJ-45) Ports
1
Wireless LAN
Yes
Environmentally Friendly
Yes
USB Type-C
Yes
Horizontal Viewing Angle
178°
Maximum Operating Humidity
80%
Energy Star
Yes
Power Consumption
130 W
Aspect Ratio
16:9
Orientation
Landscape/Portrait
Number of DisplayPort Outputs
1
Display Resolution
3840 x 2160
Maximum Operating Temperature
95°F (35°C)
VESA Mount Standard
300 x 300
Number of USB 2.0 Ports
1
Package Contents
Remote Controller Power Cord QSG Regulation Book Phone to RS-232C Gender USB-C Cable Cable Holder (2 ea) AC Cord Holder (1 ea)
Operation Hours
24-Hours/7 Days
Backlight Technology
Edge LED
Native Contrast Ratio
1,100:1
Number of Speakers
2
Vertical Viewing Angle
178°
Response Time
8 ms
HDMI Inputs
2
Number of Infrared Inputs
1
Image Sticking Minimization (ISM) Method
Yes
Audio Line Out
Yes
Standard Refresh Rate
60 Hz
Dynamic Contrast Ratio
100,000,0:1
Operating System
webOS 6.0
Product Type
Digital Signage Display
Number of Audio Line Out
1
Bluetooth
Yes
Off-Mode Power Consumption
500 mW
HDCP Version
1.4/2.2
DisplayPort Output
Yes
Embedded CMS
Local Contents Scheduling
Minimum Operating Temperature
32°F (0°C)
Content Synchronization
RS-232C
Speakers
Yes
Certifications & Standards
FCC: EMC Class B, CE Marking (Regulatory): Yes, ISTA6 (Packaging): Yes
Ingress Protection (IP) Rating
IP5X
Minimum Operating Humidity
10%
Brightness
700 Nit
Panel Technology
In-plane Switching (IPS) Technology
Speaker Power
20 W
Color Gamut
95% BT.709
Compatible Software
SuperSign CMS, SuperSign, SuperSign Control+, SuperSign Cloud, Mobile CMS
Bezel Color
Black
Power Consumption (DPM)
0.5W

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.