HDMI2, DP IN/OUT, RS232C IN/OUT, RJ45LAN IN, IR IN, USB, EXTERNAL SPEAKER, WEBOS6.

  • Mfr # 55XF3P-B

  • Zoro # G416423872


product price: $5,049.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Horizontal Viewing Angle
178°
Color Gamut
72% NTSC
Width
48.6"
Panel Technology
In-plane Switching (IPS-M+) Technology
Image Sticking Minimization (ISM) Method
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55XF3P-B
Zoro #
G416423872
UPC #
195174113738
Country of Origin
Korea, Republic of

Dimensions

Width
48.6"
Depth
4.2"
Viewable Screen Size
55"
Color Depth
8-bit
Height
27.9"

Details

Horizontal Viewing Angle
178°
Color Gamut
72% NTSC
Panel Technology
In-plane Switching (IPS-M+) Technology
Image Sticking Minimization (ISM) Method
Yes
Number of DisplayPort Outputs
1
Operation Hours
24-Hours/7 Days
Maximum LED Life
5.7 Year
Minimum Operating Temperature
32°F (0°C)
Vertical Viewing Angle
178°
Maximum Operating Humidity
80%
Product Type
Open-frame Digital Signage Display
Environmentally Friendly
Yes
HDMI Inputs
2
Content Synchronization
RS-232C
RMS Output Power
20 W
Minimum Operating Humidity
10%
Dynamic Contrast Ratio
500,000:1
Compatible Software
SuperSign CMS, SuperSign Control+, SuperSign Cloud
Number of Network (RJ-45) Ports
1
Number of USB 2.0 Ports
1
DisplayPort Output
Yes
Display Resolution
1920 x 1080
Response Time
9 ms
Embedded CMS
Local Contents Scheduling
Orientation
Landscape/Portrait
Brightness
3000 Nit
Aspect Ratio
16:9
Native Contrast Ratio
1,300:1
Maximum Operating Temperature
104°F (40°C)
Standard Refresh Rate
60 Hz
Bezel Color
Black
HDCP Version
2.2
VESA Mount Standard
600 x 400
Certifications & Standards
FCC: EMC Class A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.