Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HDMI(3) DP USB 2.0 RS232C RJ45 AUDIO IR, WEBOS 6.0

  • Mfr # 49UM5N-E

  • Zoro # G622443305


product price: $1,168.99
/ea
Free Shipping & Returns

Key Features

Number of Audio Line Out
1
Content Synchronization
RS-232C
Display Resolution
3840 x 2160
Power Consumption
160 W
Maximum LED Life
5.7 Year
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49UM5N-E
Zoro #
G622443305
UPC #
195174070864
Country of Origin
Mexico

Dimensions

Bezel Width (Left)
0.45"
Height
24.9"
Bezel Width (Right)
0.45"
Depth
2.3"
Width
43.4"
Bezel Width (Top)
0.49"
Bezel Width (Bottom)
0.49"
Viewable Screen Size
49"
Color Depth
10-bit

Details

Number of Audio Line Out
1
Content Synchronization
RS-232C
Display Resolution
3840 x 2160
Power Consumption
160 W
Maximum LED Life
5.7 Year
Bezel Color
Black
Native Contrast Ratio
1,100:1
HDCP Version
1.4/2.2
Aspect Ratio
16:9
Brightness
500 Nit
Wireless LAN
Yes
Panel Technology
In-plane Switching (IPS) Technology
Horizontal Viewing Angle
178°
Energy Star
Yes
Vertical Viewing Angle
178°
Minimum Operating Temperature
32°F (0°C)
VESA Mount Standard
300 x 300
Standard Refresh Rate
60 Hz
Orientation
Landscape/Portrait
Product Type
Digital Signage Display
Operation Hours
24-Hours/7 Days
Number of Infrared Inputs
1
HDMI
Yes
Off-Mode Power Consumption
500 mW
Number of Network (RJ-45) Ports
1
Embedded CMS
Local Contents Scheduling
Response Time
8 ms
Minimum Operating Humidity
10%
Dynamic Contrast Ratio
100,000,0:1
Color Gamut
95% BT.709
Maximum Operating Humidity
80%
Ingress Protection (IP) Rating
IP5X
HDMI Inputs
3
Compatible Software
SuperSign Cloud, SuperSign Control+, Mobile CMS, SuperSign, SuperSign CMS
Speakers
Yes
Operating System
webOS 6.0
Image Sticking Minimization (ISM) Method
Yes
Maximum Operating Temperature
104°F (40°C)
Number of HDMI Outputs
1
Audio Line Out
Yes
Power Consumption (DPM)
0.5W
Environmentally Friendly
Yes
Maximum Heat Generation
576.1 kJ
Number of USB 2.0 Ports
1
Package Contents
Remote Controller Power Cord QSG Regulation Book 3.5mm to RS-232C Adapter
Certifications & Standards
FCC: EMC Class B, CE Marking (Regulatory): Yes, ISTA6 (Packaging): Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.