Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Lg HDMI3, RS232C IN/OUT, RJ45LAN IN, IR IN, USB1, AUDIO OUT, WEBOS 6.0 32SM5J-B

HDMI3, RS232C IN/OUT, RJ45LAN IN, IR IN, USB1, AUDIO OUT, WEBOS 6.0 (Discontinued)

  • Mfr # 32SM5J-B
  • Zoro # G414907978
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32SM5J-B
Zoro #
G414907978
UPC #
195174012901
Country of Origin
Mexico

Dimensions

Screen Size
32 in
Height
16.9 in
Width
28.7 in
Depth
2.2 in
Color Depth
8-bit
Bezel Width (Right)
0.51 in
Bezel Width (Bottom)
0.71 in
Bezel Width (Left)
0.51 in
Bezel Width (Top)
0.51 in

Details

Series
SM5J
VESA Mount Standard
200 x 200
Energy Star
Yes
Brightness
400 Nit
Serial
Yes
Ethernet
Yes
Operating System
webOS 6.0
Wireless LAN
Yes
Number of HDMI Inputs
3
Display Screen Type
LCD
USB
Yes
Dynamic Contrast Ratio
1,000,000:1
Mount Type
Wall Mountable
Bluetooth
Yes
HDMI
Yes
Scan Format
1080p
Display Resolution
1920 x 1080
Standard Memory
8 GB
Item
Digital Signage Display

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.