This item is Discontinued.

Lg HDMI3, USB1, WIFI, RF IN, R OUTRS-232C, RJ45, AUDIO OUT, EXTERNAL SPEAKER 43UR640S9UD

HDMI3, USB1, WIFI, RF IN, R OUTRS-232C, RJ45, AUDIO OUT, EXTERNAL SPEAKER (Discontinued)

  • Mfr # 43UR640S9UD
  • Zoro # G114908046
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
43UR640S9UD
Zoro #
G114908046
UPC #
195174023587
Country of Origin
Mexico

Dimensions

Height
22.2 in
Width
38.1 in
Depth
2.2 in
Viewable Screen Size
43 in
Screen Size Class
43 in

Details

Aspect Ratio
0.6729
Screen Refresh Rate
120 Hz
Max. Resolution
3840 x 2160
Standby Power Consumption
500 mW
Backlight Technology
Direct LED
Horizontal Viewing Angle
178°
PC Streaming
Yes
VESA Mount Compatible
Yes
Total Number of HDMI Ports
3
HDMI
Yes
Video Signal Standard
4K UHDTV
USB
Yes
Environmental Certification
Electronic Product Environmental Assessment Tool (EPEAT)
Environmentally Friendly
Yes
Internet Access
Yes
Ethernet
Yes
Wireless LAN
Yes
Digital Tuner
ATSC, ClearQAM
Vertical Viewing Angle
178°
Features
Hotel Mode, Miracast Technology, Auto Power Off, Sleep Timer, Web Browser, USB Cloning, In-plane Switching (IPS) Technology, Sound Sync, RF Antenna Input, IP Control, Audio Return Channel (ARC), Energy Saving Mode, Discovery and Launch (DIAL), Welcome Message, Progressive Scan, Screen Share, High Dynamic Range (HDR), Software Clock, Wake on LAN (WOL), Motion Eye Care
Scan Format
2160p
RMS Output Power
20 W
Operating System
WebOS
High Dynamic Range (HDR) Type
HDR10
Item
Smart LED-LCD TV

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.