This item is Discontinued.

Lg HDMI3, USB1, WIFI, RF IN, R OUTRS-232C, RJ45, AUDIO OUT, EXTERNAL SPEAKER 75UR640S9UD

HDMI3, USB1, WIFI, RF IN, R OUTRS-232C, RJ45, AUDIO OUT, EXTERNAL SPEAKER (Discontinued)

  • Mfr # 75UR640S9UD
  • Zoro # G614907976
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
75UR640S9UD
Zoro #
G614907976
UPC #
195174023709
Country of Origin
Mexico

Dimensions

Screen Size
75 in
Height
38 in
Width
66.1 in
Depth
2.4 in
Bezel Width (Top)
0.55 in
Bezel Width (Left)
0.55 in
Bezel Width (Bottom)
0.78 in
Bezel Width (Right)
0.55 in

Details

Aspect Ratio
0.6729
Screen Refresh Rate
120 Hz
Series
UR640S
Ethernet
Yes
Vertical Viewing Angle
178°
Dynamic Contrast Ratio
1,000,000:1
USB
Yes
Horizontal Viewing Angle
178°
Display Resolution
3840 x 2160
Backlight Technology
Direct LED
Number of HDMI Inputs
3
Number of USB 2.0 Ports
1
Bluetooth
Yes
Number of Network (RJ-45) Ports
1
VESA Mount Compatible
Yes
HDMI
Yes
Scan Format
2160p
Number of HDMI 2.0 Ports
3
Wireless LAN
Yes
Serial
Yes
Brightness
330 Nit
Package Contents
75UR640S9UD Digital Signage Display, L-Con Remote Control, Power Cable, Chromecast Anti-theft Accessory
Operating System
WebOS
RMS Output Power
20 W
Panel Technology
In-plane Switching (IPS) Technology
High Dynamic Range (HDR)
Yes
Input Voltage
230 V AC, 120 V AC
Display Screen Type
LCD
RS-232C Output
Yes
High Dynamic Range (HDR) Type
HDR10 Pro, HLG
Features
Miracast Technology, Software Clock, Wake on LAN (WOL), Auto Power Off, High Dynamic Range (HDR), USB Cloning, Progressive Scan, Sound Sync, Sleep Timer, In-plane Switching (IPS) Technology, Web Browser, Motion Eye Care, IP Control, Energy Saving Mode, RF Antenna Input, Hotel Mode, Welcome Message, Discovery and Launch (DIAL), Screen Share, Audio Return Channel (ARC)
Number of Screens
1
Response Time
8 ms
Native Contrast Ratio
1,200:1
VESA Mount Standard
400 x 400
Graphics Modes
4K UHD
Maximum LED Life
3.4 Year
Item
Digital Signage Display

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.