Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Healthcare HDTV

  • Mfr # 55UK672M0UC

  • Zoro # G715572066


product price: $1,715.99
/ea
Free Shipping & Returns

Key Features

Remote Control Type
IR
Sound Leveler
Yes
Audio Outputs
0
Overall Height
28 1/8 in
Audio Output Type
Headphone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55UK672M0UC
Zoro #
G715572066
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
28 1/8 in
HDTV Screen Size
55 in
Overall Depth
2 1/4 in
Overall Width
48 5/8 in
Depth
2 1/4 in
Diagonal Screen Size
55 in
Width
48 5/8 in
Height
28 1/8 in

Details

Remote Control Type
IR
Sound Leveler
Yes
Audio Outputs
0
Item
Healthcare HDTV
Audio Output Type
Headphone
Resolution
4K
Number of USB Inputs
1
Media Card Slot
No
HDTV Screen Shape
Flat
HDTV Display Type
LED
Aspect Ratio
16:9
HDTV Application
Hospital
HDTV Resolution
2160 (4K)
Includes V-Chip
Yes
VESA Pattern
300x300
Standards
UL Listed
Input Type
HDMI, Coaxial Cable Input
HDTV High Definition Type
Ultra High Definition
Contrast Ratio
10,00,000:1
Total Number of Audio Outputs
2
Number of Component Video Inputs
4
Facility Type
Hospitality
Number of HDMI Inputs
2
Pro:Idiom(TM)
Yes
Multifunction
No
Includes Remote Control
No
Speakers
2
Vertical Resolution
2160p
Component Video Inputs
0
Coaxial Cable Inputs
1
Composite Inputs
0
Display Type
LED
HDTV SmartTV Compatible
Yes
Number of Speakers
2
Watts/Channel
10W x 2
Language Options
English, French, Spanish
V-Chip
Yes
Total Number of Inputs
4
HDTV WiFi Compatible
Yes
USB Slot
1
Number of Media Card Slots
0
Number of Coaxial Cable Inputs
1
Maximum Screen Resolution
3840 x 2160
Simulated Surround
Yes
Energy Star Compliant
No
S-Video Inputs
0
Includes Sound Leveler
Yes
Sleep/Alarm Timer
Yes
Number of Composite Inputs
0
Includes
Power Cord
Smart TV
Yes
Number of S-Video Inputs
0
Weight
30.9 lb
Brightness
330 nit
HDMI Inputs
2
PC Inputs
0
Max. Resolution
3840 x 2160
Digital Cable Ready
Yes
Includes Simulated Surround Sound
Yes
Weight Capacity
30.8 lb
Maximum Operating Voltage
100-240V AC
Screen Refresh Rate
60 Hz
Includes Sleep Timer
Yes

Description

Healthcare HDTV, Diagonal Screen Size 55 in, Overall Height 28 1/8 in, Screen Refresh Rate 60 Hz, Display Type LED, Maximum Screen Resolution 3840 x 2160, Overall Depth 2 1/4 in, Overall Width 48 5/8 in, Weight 30.9 lb, Brightness 330 nit, VESA Pattern 300x300, Facility Type Hospitality, Resolution 4K, Input Type HDMI, Coaxial Cable Input, Audio Output Type Headphone, Contrast Ratio 10,00,000:1, Includes Power Cord, Includes Remote Control No, Includes Simulated Surround Sound Yes

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.