Shop LG
See all product information
Create Account
Hook Locker, MFG63099101
- Mfr # MFG63099101
- Zoro # G114022803
product price:Â
$
28.45
/ea
Key Features
Height
0.3937in
Length
1.3385in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MFG63099101
- Zoro #
- G114022803
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 0.3937in
- Length
- 1.3385in
Description
The LG Hook Locker provides you with an easy and secure way to store your valuable items like keys and jewelry. This lightweight, compact locker is perfect for quick and easy access in any setting. Constructed from a durable steel material, this locker offers the utmost protection and peace of mind. The sleek and modern design ensures a contemporary look and feel while blending into your existing decor. The locker features a doors that opens up wide with a simple push-button motion, making it effortless to store and retrieve your items. The LG Hook Locker is an ideal solution for protecting your valuables and keeping them organized. We're your #1 source for genuine OEM appliance parts. Contact us for further questions as well as any other appliance parts needs!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.