Zoro Homepage

- LED BACKLIGHT - FLAT - 2560 X 1080 - 29INCH - 29INCH - 5MS - 250 NIT

  • Mfr # 29BQ650-W

  • Zoro # G614908195


product price: $519.99
/ea
Free Shipping & Returns

Key Features

Aspect Ratio
0.88125
Speakers
Yes
Max. Resolution
2560 x 1080
Screen Mode
UW-UXGA
Viewable Screen Size
29 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29BQ650-W
Zoro #
G614908195
UPC #
195174050361
Country of Origin
China

Dimensions

Viewable Screen Size
29 in
Screen Size Class
29 in

Details

Aspect Ratio
0.88125
Speakers
Yes
Max. Resolution
2560 x 1080
Screen Mode
UW-UXGA
Features
High Dynamic Range (HDR)
Number of Screens
1
Panel Technology
In-plane Switching (IPS) Technology
USB Type-C
Yes
HDMI
Yes
Tearing Prevention Technology
FreeSync
USB
Yes
DisplayPort
Yes
Item
LCD Monitor

Description

29BQ650-W - LED BACKLIGHT - FLAT - 2560 X 1080 - 29INCH - 29INCH - 5MS - 250 NIT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.